Motion
70640T
Cutting Fluid - 5 gal, Can
Mi Item #03258027
MFR #70640T
Price$687.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Fluid - 5 gal, Can
Mi Item #03258027
MFR #70640T

Mfr description
70640T XTRA-THICK CUTTING FLUID
  • Heavy Duty
  • Eliminates Chip Weldment
  • Extends Tool Life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.05/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal.
  • Specific Gravity
    1

Details

  • Additional Applications
    Tapping
  • Application
    Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations
  • Color
    Dark Liquid
  • Composition
    Petroleum
  • Container Type
    Can
  • Features & Benefits
    • Heavy Duty • Eliminates Chip Weldment • Extends Tool Life • Provides Finish and Tolerances on the Hardest Metals • Thick Consistency Clings to The Tool and Work piece to Insure Fluid Stays Where It Is Needed
  • Flash Point
    300 °F
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Material Application
    Aluminum
  • Standards Met
    OSHA Hazard Communication
  • Trade Name/Number
    Tap Magic Xtra-Thick
  • Type
    Cutting
  • Viscosity Index
    4400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)