Specifications
Dimensions
- End 1 Size1/2 in, 5/16 in
- End 2 Size1/2 in, 5/16 in
- End 3 Size5/16 in;1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Thread3/4-16 UNF
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Thread1/2-20 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6602
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)