Motion
40ASOL2P Offset Link

TSUBAKI (UST)
40ASOL2P Offset Link

Offset Link - 40 / 1/2 in Pitch
MI ITEM #03258049
MFR #40ASOL2P Offset Link
Price$39.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40ASOL2P Offset Link

Offset Link - 40 / 1/2 in Pitch
MI ITEM #03258049
MFR #40ASOL2P Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.83/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.05 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039188106

Overview

Mfr description
40AS "600" OFFSET LINK 2-PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought