1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
56672
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 12", Base Motion Type: Stationary, Color: Red
MI ITEM #
03258069
MFR #
56672
Price
$491.28
/each
Qty
Add to Cart
Previous Page
Home
RIDGID TOOL 56672
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
56672
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 12", Base Motion Type: Stationary, Color: Red
MI ITEM #
03258069
MFR #
56672
Mfr description
56672 PIPE STAND
Roller heads allow pipe to move freely in the cradle
Fully-welded seams for superior durability and strength
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$491
.28
/each
Add to Cart
Specifications
Dimensions
Overall Length
32 to 55 in
Details
Base Motion Type
Stationary
Color
Red
Gripping Style
Yoke
Includes Tripod Stand
Includes Tripod Stand
Maximum Pipe Capacity
12 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items