Motion
LRT151920
Inner Ring - 15 mm Bore, 19 mm OD
Mi Item #03258097
MFR #LRT151920
Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 19 mm OD
Mi Item #03258097
MFR #LRT151920

Mfr description
LRT151920 IKO BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.88/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    19 mm
  • Overall Width
    20 mm
  • Weight
    0.04 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT151920 is a needle roller bearing inner ring with a 15 mm bore diameter, 19 mm outside diameter, 20 mm overall width, and 0.04 lb weight, engineered to provide smooth rotational support in needle roller bearing applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT151920
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)