Motion
3663604000

AVENTICS
3663604000

Swivel Eye Bracket - For use with ISO 6431, 40 mm Bore, Aluminum Material
Mi Item #03258129
MFR #3663604000
Price$144.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3663604000

Swivel Eye Bracket - For use with ISO 6431, 40 mm Bore, Aluminum Material
Mi Item #03258129
MFR #3663604000

Mfr description
3663604000 MOUNTING 366/3604/1600-36/40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.30/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ISO 6431
  • Hardware Type
    MP6 Swivel Eye Bracket
  • Manufacturer Product Page
  • Material
    Aluminum
  • Mounting Type
    MP6
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)