Motion
2706-LN-08-06
2706LN-08-06 BULKHEAD
MI ITEM #03258424
MFR #2706-LN-08-06
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2706LN-08-06 BULKHEAD
MI ITEM #03258424
MFR #2706-LN-08-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.14/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 9/16-18 UNF
  • End 2 Style
    Male JIC Bulkhead, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2706

Overview

Mfr description
2706LN-08-06 BULKHEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text