Motion
CD32528
Screw Machine Length Drill Bit - 7/16 in, Cobalt High Speed Steel Material, 1-1/16 in Flute, 135 ° Point Angle, 3-7/16 in Overall Length
MI ITEM #03258561
MFR #CD32528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/16 in, Cobalt High Speed Steel Material, 1-1/16 in Flute, 135 ° Point Angle, 3-7/16 in Overall Length
MI ITEM #03258561
MFR #CD32528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CD32528 DRILL,COBALT 7/16"TY

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    7/16 in
  • Flute Length
    1-1/16 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Straw
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Number Of Flutes
    2
  • Overall Length
    3-7/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Material Grade
    M42
  • Series
    325
  • Specification
    NAS 907
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text