Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 FFOR
- End 2 Size1/4 in
- End 2 Size Type1/4 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss
- Description Keyword1/4 in Female Flat Face O-Ring x 1/4 in Male O-Ring Boss
- End 1 StyleFemale Flat Face O-Ring
- End 1 Thread9/16–18
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 7/16–20
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6540
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)