Motion
TAF192720
TAF192720
MI ITEM #03258720
MFR #TAF192720
List Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAF192720
MI ITEM #03258720
MFR #TAF192720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.80/each for your price

Overview

Mfr description
TAF192720 BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    17700 N
  • Static Load Capacity
    25300 N
  • Series
    TAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF192720 Machined Type Needle Roller Bearing features a 19 mm bore diameter, 27 mm outside diameter, 20 mm overall width, and an open closure design, making it suitable for industrial rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought