Motion
50-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN

TIMKEN DRIVES LLC
50-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN

Offset Link - 50 / 5/8 in Pitch, Riveted, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03258849
MFR #50-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN
Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
50-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN

Offset Link - 50 / 5/8 in Pitch, Riveted, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03258849
MFR #50-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN

Mfr description
DRV-50-1 ROFF LINK CH;47335 50-1 R/OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.13/each

Specifications

Dimensions

  • Chain Overall Width
    0.795 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.795 in
  • Roller Diameter
    0.400 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    47335
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    CH
  • Standards Met
    B29.1
  • UPC_NO
    642051473350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)