Motion
60-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN

TIMKEN DRIVES LLC
60-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN

Offset Link - 60 / 3/4 in Chain & Pitch, Riveted, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03258853
MFR #60-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN
Price$36.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN

Offset Link - 60 / 3/4 in Chain & Pitch, Riveted, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03258853
MFR #60-1 R/OFFSET LINK ON RL LNK W/CH1 CHRM PIN

Mfr description
DRV-60-1 ROFF LINK CH;47336 60-1 R/OFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.87/each

Specifications

Dimensions

  • Chain Overall Width
    0.996 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.996 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    47336
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    CH
  • Standards Met
    B29.1
  • UPC_NO
    642051473367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)