Motion
VP7-6-FG-S-3ZA02

SMC CORP OF AMERICA
VP7-6-FG-S-3ZA02

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 24 V dc, Single Solenoid, DIN Terminal, Side Ported with Subplate, 1/4 in, BSPT Threads
MI ITEM #03258872
MFR #VP7-6-FG-S-3ZA02
List Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FG-S-3ZA02

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 24 V dc, Single Solenoid, DIN Terminal, Side Ported with Subplate, 1/4 in, BSPT Threads
MI ITEM #03258872
MFR #VP7-6-FG-S-3ZA02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.00/each for your price

Overview

Mfr description
VP7-6-FG-S-3ZA02 SOLENOID VALVE

Specifications

  • Piping Type
    Side Ported with Subplate
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Manufacturer Product Page
  • Actuation
    2 Position Single
  • Thread Standard
    BSPT
  • Series
    VP7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text