Motion
VP7-6-FHG-D-3ZA02

SMC CORP OF AMERICA
VP7-6-FHG-D-3ZA02

Solenoid-operated Air Control Valve - 4/5 Way, Base Mounted, 1/4 in
Mi Item #03258873
MFR #VP7-6-FHG-D-3ZA02
Price$159.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-6-FHG-D-3ZA02

Solenoid-operated Air Control Valve - 4/5 Way, Base Mounted, 1/4 in
Mi Item #03258873
MFR #VP7-6-FHG-D-3ZA02

Mfr description
VP7-6-FHG-D-3ZA02 SOLENOID V/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.35/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    4/5 Way
  • For Use With Series
    VP7
  • Manifold Port(s)
    0.2500 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    4/5
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VP7
  • Unit Specification
    Single
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)