Motion
VP3145-065DZA

SMC CORP OF AMERICA
VP3145-065DZA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #03258883
MFR #VP3145-065DZA
Price$226.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-065DZA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #03258883
MFR #VP3145-065DZA

Mfr description
VP3145-065DZA SOLENOID VALVE
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.16/each

Specifications

Dimensions

  • Overall Height
    194 mm
  • Overall Length
    101 mm
  • Overall Width
    87.4 mm
  • Port Size
    3/4 in
  • Port Sizes
    3/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Coil Specifications
    Standard
  • Flow Coefficient Cv Flow Factor Kv
    7 (2 to 3 (OUT to EXH)) Cv, 7.6 (1 to 2 (IN to OUT)) Cv
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Closed, Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side)
  • Pressure
    Standard (0.7 Mpa)
  • Response Time
    ≤40 ms
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    12 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    26 (2 to 3 (OUT to EXH)), 28 (1 to 2 (IN to OUT))
  • Standards Met
    JIS
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)