Overview
Mfr description
CBM2F25-75-HN AIR CYLINDER
- End lock cylinder, CBM2
- Double acting, single rod
- 8 mounting options available
- Bore sizes: 20mm, 25mm, 32mm, 40mm
- Auto switch capability
Specifications
- Bore Diameter
- Body MaterialStainless Steel
- SeriesCM2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data