Specifications
Dimensions
- Bore Diameter63 mm
- Stroke45 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- MagnetNone
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough-Hole, Standard
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2