Specifications
Dimensions
- Maximum Load Current40
Details
- Display2-Color
- Electrical ConnectionLead Wire
- Maximum Load Voltage24
- SeriesD
- Standards MetCE;IEC 529;JIS C 0920
- Switch Action2 Wire
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)