Motion
BAP1-063
Auto Switch Mounting Bracket - Bracket Mounting Type
Mi Item #03259041
MFR #BAP1-063
Price$4.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Switch Mounting Bracket - Bracket Mounting Type
Mi Item #03259041
MFR #BAP1-063

Mfr description
BAP1-063 LEAD SWITCH BRCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.77/each

Specifications

Dimensions

  • Weight
    26 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)