Motion
IFW520-06-85
Pneumatic Flow Switch - 10 L/min to 20 L/min Flow Rate, 24 V Max, -5 °C to 60 °C, 23 °F to 140 °F Temp Range, Terminal Box Connection
Mi Item #03259045
MFR #IFW520-06-85
Price$192.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 10 L/min to 20 L/min Flow Rate, 24 V Max, -5 °C to 60 °C, 23 °F to 140 °F Temp Range, Terminal Box Connection
Mi Item #03259045
MFR #IFW520-06-85

Mfr description
IFW520-06-85 FLOW SWITCH
  • Flow ranges (lpm): 1-10, 10-20, 20-50
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
  • Temperature rating (°C): -5 to 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.46/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in BSPT
  • Port 2 Size/Type
    3/4 in BSPT
  • Weight
    1.2268 kg

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Terminal Box
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    10 L/min to 20 L/min
  • Fluid Comp
    Non-Corrosive Liquids
  • Maximum Load Voltage
    24 V
  • Number Of Outputs
    1
  • Operating Pressure Range
    0.1 MPa to 0.6 MPa, 14.5 psi to 87 psi
  • Operating Temperature Range
    -5 °C to 60 °C, 23 °F to 140 °F
  • Output Specification
    Normally Open
  • Rated Flow Range
    10 L/min to 20 L/min
  • Series
    PF2W
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)