Motion
09-K1450/L
Seamless Knit Kevlar® / Elastane Glove with Nitrile Coated Smooth Grip on Palm & Fingertips - Medium Weight
MI ITEM #03259050
MFR #09-K1450/L
Price$12.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® / Elastane Glove with Nitrile Coated Smooth Grip on Palm & Fingertips - Medium Weight
MI ITEM #03259050
MFR #09-K1450/L

Mfr description
09-K1450-L GLOVES,KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® and Elastane fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.94/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length
    45.7 cm
  • Size
    L

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • EN388
    3221
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Hand Type
    Pair
  • Knit Gauge
    15
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar/Lycra
  • Manufacturer Upc Number
    616314002571
  • Spec Sheet
  • Standards Met
    ASTM F 1790-05
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    616314002571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)