Motion
70-361/L
Leather Palm Glove - L or Size 9, Top Grain Pigskin Leather, Economy Grade, Cut Resistant, Color Beige
Mi Item #03259057
MFR #70-361/L
Price$7.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Top Grain Pigskin Leather, Economy Grade, Cut Resistant, Color Beige
Mi Item #03259057
MFR #70-361/L

Mfr description
70-361-L GLOVES,PIGSKIN
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    65 cm
  • Weight
    14 kg

Details

  • Additional Details
    Economy Grade. Ideal for construction, machine operation, utility work and many other general applications.
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    2
  • Applications
    Handling and assembly of small to medium parts, Metal stamping, Glass manufacturing, Mechanical equipment maintenance and repair, Construction
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Slip-On
  • Description
    Economy Grade. Ideal for construction, machine operation, utility work and many other general applications.
  • Description Keyword
    Leather Drivers
  • EN388
    4X41F
  • Finger Coverage
    Full
  • Grip Pattern
    Foam Finish
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Cut Resistant
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection
  • Series
    70-361
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)