Motion
3" A CRS SE-DH S/D DISC

3M
3" A CRS SE-DH S/D DISC

Scotch-Brite™ SE Surface Conditioning Disc, 3 in x NH, A CRS, 100 per case, SPR 015718C
Mi Item #03259233
MFR #3" A CRS SE-DH S/D DISC
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3" A CRS SE-DH S/D DISC

Scotch-Brite™ SE Surface Conditioning Disc, 3 in x NH, A CRS, 100 per case, SPR 015718C
Mi Item #03259233
MFR #3" A CRS SE-DH S/D DISC

Mfr description
3" A CRS SE-DH S/D DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Brown
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Upc Number
    00048011197401
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011197401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)