Overview
Mfr description
27709 SCOTCH-BRITE SUPER POLISH
- For industrial/occupational use only. Not for consumer sale or use.
- Open web is ideal for applying compounds and polishes and creating satin finishes on lacquer
- Flexible and conformable material is ideal for finishing irregular surfaces and accessing hard-to-reach areas
- Suitable for hand use on oscillating and disc-compatible dual pad rubbing machines
- Thick, light, open web material holds compounds or polishes for uniform distribution
- Suitable for metal, wood, composite, glass and advanced materials
Specifications
- Abrasive MaterialTalc
- ColorBeige
- Overall Diameter3 in
- Manufacturer Upc Number00048011277097
- UPC_NO00048011277097
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data