Motion
19788 UTILITY CLOTH ROLL 314D 1"X50YD P180 J-WEIGHT

3M
19788 UTILITY CLOTH ROLL 314D 1"X50YD P180 J-WEIGHT

3M™ Utility Cloth Roll 314D, P180 J-weight, 1 in x 50 yd, 5 per case
Mi Item #03259255
MFR #19788 UTILITY CLOTH ROLL 314D 1"X50YD P180 J-WEIGHT
Price$60.91/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19788 UTILITY CLOTH ROLL 314D 1"X50YD P180 J-WEIGHT

3M™ Utility Cloth Roll 314D, P180 J-weight, 1 in x 50 yd, 5 per case
Mi Item #03259255
MFR #19788 UTILITY CLOTH ROLL 314D 1"X50YD P180 J-WEIGHT

Mfr description
19788 UTILITY CLOTH ROLL 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive product sheet constructed on a J-weight, durable cloth backing
  • Length: 50 yards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.91/rl

Specifications

Dimensions

  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    P180
  • Manufacturer Stock Number
    60440106825
  • Manufacturer Upc Number
    00051115197888
  • UPC_NO
    00051115197888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)