Motion
7000118529

3M
7000118529

Uncut Sanding Roll - P120 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #03259258
MFR #7000118529
Price$77.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118529

Uncut Sanding Roll - P120 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #03259258
MFR #7000118529

Mfr description
19809 ROLL 1-1/2"X50YD P120 314D J-WEIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable to withstand heavy use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.32/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    150 ft
  • Overall Width
    1.5 in
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Red
  • Grade
    P120
  • Grit Number
    P120
  • Manufacturer Stock Number
    60440107039
  • Manufacturer Upc Number
    00051115198090
  • Number Of Pieces
    1
  • UPC_NO
    00051115198090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)