Motion
80702 TRIZACT CLOTH BELT 237AA 1/2"X24"A6 X-WEIGHT FULLFLEX

3M
80702 TRIZACT CLOTH BELT 237AA 1/2"X24"A6 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A6 X-weight, 1/2 in x 24 in, Film-lok, Full-flex, 200 per case
MI ITEM #03259338
MFR #80702 TRIZACT CLOTH BELT 237AA 1/2"X24"A6 X-WEIGHT FULLFLEX
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80702 TRIZACT CLOTH BELT 237AA 1/2"X24"A6 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A6 X-weight, 1/2 in x 24 in, Film-lok, Full-flex, 200 per case
MI ITEM #03259338
MFR #80702 TRIZACT CLOTH BELT 237AA 1/2"X24"A6 X-WEIGHT FULLFLEX

Mfr description
80702 TRIZACT CLOTH BELT 237AA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    A6
  • Manufacturer Stock Number
    60440163594
  • Manufacturer Upc Number
    00051119807028
  • UPC_NO
    00051119807028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)