Motion
80679 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P120 X-WEIGHT

3M
80679 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P120 X-WEIGHT

Scotch-Brite® Clean N Strip™ Flap Wheel - Aluminum Oxide, P180 Grit, 2-1/2 in Wheel Diameter, 1-1/4 in Wheel Width
Mi Item #03259488
MFR #80679 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P120 X-WEIGHT
Price$80.70/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80679 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P120 X-WEIGHT

Scotch-Brite® Clean N Strip™ Flap Wheel - Aluminum Oxide, P180 Grit, 2-1/2 in Wheel Diameter, 1-1/4 in Wheel Width
Mi Item #03259488
MFR #80679 SCOTCH-BRITE COMBI-R WHEEL 2-1/2"X1-1/4"P120 X-WEIGHT

Mfr description
80679 SCOTCH-BRITE COMBI-R WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alternating flaps of coated and non-woven material will cut and finish in a single step
  • 3M™ Roloc™+ attachment system uses longer shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.70/wh

Specifications

Dimensions

  • Wheel Diameter  
    2-1/2 in
  • Wheel Width
    1-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Long Description
    The 80679 is a flap wheel made with aluminum oxide abrasive material and a P180 grit rating, featuring a 2-1/2 in wheel diameter, 1-1/4 in wheel width, a maximum speed of 9000 rpm, and a weight of 0.07 lb, suitable for fine finishing on broader surfaces.
  • Manufacturer Stock Number
    FN510079315
  • Manufacturer Upc Number
    00051144806799
  • Max Rpm
    9000 rpm
  • UPC_NO
    00051144806799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)