Motion
7000121850 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

3M
7000121850 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Quick Change Disc - 1.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #03259503
MFR #7000121850 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121850 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Quick Change Disc - 1.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #03259503
MFR #7000121850 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Mfr description
7000121850 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Disc Diameter  
    1.5000 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Method
    TSM
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Upc Number
    00051115330940
  • Mounting Type
    TSM
  • UPC_NO
    00051115330940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)