Motion
9663L
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Acrylic Material
MI ITEM #03259526
MFR #9663L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Acrylic Material
MI ITEM #03259526
MFR #9663L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9663L HEAVY WEIGHT 2-SIDED DOT HI VIS
  • Nitrile (NBR) rubber coating for cut, abrasion, snag and puncture resistance 100% Cotton jersey lining for comfort, even at low working temperatures
  • Knit wrist with PVC dots on both sides
  • Color: Orange
  • Treated with Actifresh
  • Launderable
  • Applications: Chemical processing, handling rough castings and steel bars, metal treatment, paint and varnish manufacturing, petrochemical and oil refining

Specifications

  • Glove Size
    L or Size 9
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Both Sides
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    High-Visibility
  • Application
    General Purpose
  • Color
    Orange
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Coating Material
    PVC
  • Description Keyword
    Unlined
  • UPC_NO
    30451439663327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text