Motion
AM650-F10BD
MIST SEPARATOR
MI ITEM #03259561
MFR #AM650-F10BD
List Price$323.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
MI ITEM #03259561
MFR #AM650-F10BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$323.40/each for your price

Overview

Mfr description
AM650-F10BD MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
  • Filtration efficiency: 99.9%

Specifications

  • Filter Type
    Mist Separator
  • Country of Origin
    US
  • Port Size
    1 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Bowl Options
    Metal Bowl With Sight Glass
  • Series
    AM
  • Body Size
    650
  • Thread Standard
    G
  • Weight
    4.2 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought