Overview
Mfr description
VNB211A-10A-5D VALVE, SOLENOID
- External pilot solenoid type
- Flow rate ranges from Cv of 0.80 to 43
- Orifice size: 7mm to 50mm
- Port size: 1/8 to 2 Rc(PT)
- Seal material: NBR, FKM, EPR
Specifications
- Weight0.6 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data