Motion
VP3145-035TLA

SMC CORP OF AMERICA
VP3145-035TLA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #03259729
MFR #VP3145-035TLA
Price$228.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-035TLA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #03259729
MFR #VP3145-035TLA

Mfr description
VP3145-035TLA VALVE, SOLENOID
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.16/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Actuation
    Piloted Solenoid
  • Coil Specifications
    Standard
  • Flow Direction
    3-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)