Motion
PF2W720-N03-67N

SMC CORP OF AMERICA
PF2W720-N03-67N

Digital Flow Switch for Water
Mi Item #03259759
MFR #PF2W720-N03-67N
Price$733.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W720-N03-67N

Digital Flow Switch for Water
Mi Item #03259759
MFR #PF2W720-N03-67N

Mfr description
PF2W720-N03-67N FLOW SWITCH
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
  • Temperature rating: 0-50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.53/each

Specifications

Dimensions

  • Port Size
    NPT 3/8
  • Weight
    520 g

Details

  • Country of Origin
    JP
  • Series
    PF2W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)