Overview
Mfr description
TA07FABA1AA05000 CYL 3"BORE
- Engineered for long life
- Clean, compact design
- Smooth, reliable operation
Specifications
- Cylinder TypePneumatic Threaded Cylinders
- ApplicationPneumatic medium duty application
- Bore Size3 in
- Cylinder Operating Pressure250 psi
- Height3.25 in
- Length14.13 in
- Width3.25 in
- Weight18.00 lb
- Tube MaterialStainless Steel 316
- Rod Diameter1 in
- Plated MaterialChrome
- Mounting TypeHead Rectangular flange
- Adjustable StrokeYes
- Back to BackNo
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Construction TypeThreaded
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Port LocationHead 1-Cap 1
- ReciprocatingYes
- Single or Double RodSingle
- Stroke Length5 in
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Rod Seal Type 1Viton PolyPak
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data