Motion
RO2512-50SNP

SIOUX TOOLS
RO2512-50SNP

Air Orbital Sander - 0.25 hp, Random Orbit, 0.188 in Orbit Dia., 13.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #03259897
MFR #RO2512-50SNP
Price$346.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
RO2512-50SNP

Air Orbital Sander - 0.25 hp, Random Orbit, 0.188 in Orbit Dia., 13.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #03259897
MFR #RO2512-50SNP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$346.47/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Orbit Diameter
    0.188 in
  • Overall Height
    3.300 in
  • Pad Size
    5.00 in
  • Spindle Thread Size
    5/16 – 24
  • Tool Weight
    1.5 lbs

Details

  • Air Consumption @ Load
    13.00 cfm
  • Horsepower
    0.25 hp
  • Includes
    Built-in Speed Controls
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Shape
    Circular
  • Vacuum Type
    Non-Vacuum

Overview

Mfr description
RO2512-50SNP ORBITAL SANDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought