Specifications
Dimensions
- Cord Length10 ft
- Diameter18 in
Details
- Amperage1.65 A
- Blade MaterialAluminum
- Guard MaterialNickel Chrome
- Horsepower1/8 hp
- Maximum Air Flow2966 cfm
- Number Of Speeds3
- OscillatingOscillating
- Oscillating Range360 °
- Speed1180 rpm, 1350 rpm, 1500 rpm
- Standards MetOSHA, UL Listed
- Voltage115 V
Overview
Mfr description
I-18LS 18" FLOOR FAN
- Four position easy reach switch with 10' three conductor cord and plug
- Adjusts 360°
- Nickel chrome guards meet OSHA regulations
- 115V, 1 phase, 3 speed, open drip proof, ball bearing motor
- Aluminum propellers
- One-year warranty
- UL/CUL listed