Motion
PQ1204S

POWER TEAM
PQ1204S

Pq120 Heavy Duty Electric Pump w/10 ft Hand Held Push-button Valve Control Pendant - 3-Position (Advance-Hold- Retract), Double-Acting, 3 hp, 5.70 gal Reservoir, 460 V, 60 Hz
Mi Item #03260018
MFR #PQ1204S
Price$20,890.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PQ1204S

Pq120 Heavy Duty Electric Pump w/10 ft Hand Held Push-button Valve Control Pendant - 3-Position (Advance-Hold- Retract), Double-Acting, 3 hp, 5.70 gal Reservoir, 460 V, 60 Hz
Mi Item #03260018
MFR #PQ1204S

Mfr description
PQ1204S PUMP, ELEC 460V 60HZ
  • Designed specifically for heavy duty, extended cycle operations—up to 400 tons
  • Start and operate under full load, even with voltage reduced 10 %
  • Electrical shut-down feature prevents unintentional restarting of motor following an electrical service interruption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,890.76/each

Specifications

Dimensions

  • Overall Height
    25.125 in
  • Overall Length
    15.500 in
  • Overall Width
    14.250 in
  • Weight
    181.00 lbs

Details

  • Amperage
    10.5 A
  • Control Switch
    Run/Off/Pulse
  • Description Keyword
    Double-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Amp Draw 10000 Psi
    10.5 A @ 230 V, 5.3 A @ 460 V
  • Max Pressure
    10000 psi
  • Max Rpm
    1725 rpm
  • Power Rating
    3 hp
  • Product Types
    Hydraulic Pump
  • Pump Type
    PQ120 Heavy Duty Electric Pump
  • Reservoir Capacity
    5.70 gal (US)
  • Reservoir Capacity Cubic Inches
    1316.7 in³
  • Sound Level At Idle 10000 Psi
    73/78 dB(a)
  • Typical Flow At 100 Psi
    730 in³/min
  • Typical Flow At 1000 Psi
    160 in³/min
  • Typical Flow At 10000 Psi
    120 in³/min
  • Typical Flow At 5000 Psi
    130 in³/min
  • Typical Flow At Max Psi
    120 in³/min
  • UPC_NO
    662536002400
  • Usable Oil Capacity
    1250.0 in³
  • Valve Function Details
    Advance hold and return—The Posi-Check® feature holds the load when shifting from the advance to the hold position
  • Valve Part Number
    9512
  • Valve Type
    4-Way, 3-Position Pilot Operated Solenoid Valve w/Posi-Check®
  • Valve Type/Function
    3-Position (Advance-Hold- Retract)
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)