Motion
RD40013

POWER TEAM
RD40013

Hydraulic Cylinder Ram - Double-Acting, 400 ton Capacity, 13.000 in Stroke, 26.281 in Retracted, 39.281 in Extended
Mi Item #03260033
MFR #RD40013
Price$47,076.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RD40013

Hydraulic Cylinder Ram - Double-Acting, 400 ton Capacity, 13.000 in Stroke, 26.281 in Retracted, 39.281 in Extended
Mi Item #03260033
MFR #RD40013

Mfr description
RD40013 CYL, 400 TON 13" STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,076.86/each

Specifications

Dimensions

  • Base to Port
    3.818 in
  • Bore Size
    10.000 in
  • Collar Thread Length
    2.750 in
  • Cylinder Piston Top To Port
    3.844 in
  • Extended Height
    39.281 in
  • Load Cap Diameter
    7.813 in
  • Outside Diameter
    12.625 in
  • Piston Rod Diameter  
    7.250 in
  • Plunger Diameter
    7.2500 in;184.15 mm
  • Retracted Height
    26.281 in
  • Stroke  
    13.000 in
  • Thread Size
    12-1/2 – 8
  • Weight
    770.00 lbs

Details

  • Actuation
    Double-Acting
  • Collar Thread
    12-1/2-8
  • Cylinder Capacity
    400 ton
  • Cylinder Material
    Steel
  • Effective Area
    78.540 in²
  • Load Capacity
    400 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    1021.000 in³
  • Piston Rod Internal Thread And Depth
    3 – 12 x 3-3/4
  • Piston Rod Protrusion
    1.250 in
  • Piston Stroke
    13.0000 in;330.20 mm
  • Pull Internal Pressure At Capacity
    10000 psi
  • Pull Retract Cylinder Capacity
    186 ton
  • Pull Retract Cylindrical Eff Area
    37.260 in²
  • Pull Retract Oil Capacity
    484.619 in³
  • Pull Tons At 10000 Psi
    186.30 ton
  • Series / Type
    RD
  • Tons at 10000 psi
    392.70 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)