Specifications
Dimensions
- Bore Diameter40 mm
- Cylinder Size40 mm
Details
- ActionDouble Acting
- Cylinder Application TypeClamp Cylinder
- For Use WithMKA, MKB
- IncludesRod Seal
- Port Thread StandardG, NPT, Rc
- Replacement Part TypeSeal Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)