Overview
Mfr description
BT4B 328817 E1/C475
Specifications
- Assembly TypeCone & Cup
- Bore Diameter
- Bearing TypeTapered Roller Bearing Full Assemblies
- Outside Diameter17.9960 in
- Overall Width10.0000 in
- Closure TypeOpen
- Finish CoatingUncoated
- Compatible CupC475
- Flange TypeNon-Flanged Cup
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO7316572153673
- Weight288.86 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data