Motion
GOS-460
Gear Oil - 55 gal, Jug, 460 ISO, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, No
Mi Item #03260277
MFR #GOS-460
Price$6,305.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 55 gal, Jug, 460 ISO, Polyalphaolefin (PAO)-Based Synthetic Oil Composition, No
Mi Item #03260277
MFR #GOS-460

Mfr description
GOS-460 GEAR OIL SYNTHETIC 460
  • EP GEAR OIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,305.01/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    460
  • Weight
    400 lb

Details

  • Additives Included
    EP
  • AGMA Number
    7
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Jug
  • Food Grade
    No
  • Manufacturer Catalog Number
    GOS-460
  • Manufacturer Upc Number
    03260277
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Oil Type
    Gear Oil
  • Product Line
    Industrial Gear Oil
  • Product Type
    Gear Oil
  • Prop 65 Statement
    No
  • Technical Data Sheet
    Available On Request
  • UPC_NO
    03260277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)