Motion
GOS-680
Synthetic EP Gear Oil ISO 680
Mi Item #03260278
MFR #GOS-680
Price$7,496.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic EP Gear Oil ISO 680
Mi Item #03260278
MFR #GOS-680

Mfr description
GOS-680 GEAR OIL SYNTHETIC 680
  • EP GEAR OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,496.15/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    680
  • Weight
    400 lb

Details

  • Additives Included
    EP
  • AGMA Number
    8
  • Composition
    Mineral, Synthetic
  • Food Grade
    No
  • Manufacturer Catalog Number
    GOS-680
  • Manufacturer Upc Number
    03260278
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Product Line
    Industrial Gear Oil
  • Product Type
    Gear Oil
  • Prop 65 Statement
    No
  • Technical Data Sheet
    Available On Request
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)