Motion
GOH1-150
Food Grade Gear Oil Mineral
Mi Item #03260287
MFR #GOH1-150
Price$4,260.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Gear Oil Mineral
Mi Item #03260287
MFR #GOH1-150

Mfr description
GOH1-150 GEAR OIL 150 FOOD GRADE
  • Superior Protection Against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,260.77/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Weight
    400 lb

Details

  • Additives Included
    Anti-Foam, Anti-Oxidation, Anti-Rust, Thermal Stability
  • Composition
    Mineral
  • Manufacturer Upc Number
    03260287
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)