Motion
GOH1-460
Gear Oil - Food Grade Oil, 55 gal, Jug, 460 ISO Grade
Mi Item #03260290
MFR #GOH1-460
Price$4,373.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Food Grade Oil, 55 gal, Jug, 460 ISO Grade
Mi Item #03260290
MFR #GOH1-460

Mfr description
GOH1-460 GEAR OIL 460 FOOD GRADE
  • Superior Protection Against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,373.32/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    460
  • Weight
    400 lb

Details

  • Additives Included
    Anti-Foam, Anti-Oxidation, Anti-Rust, Thermal Stability
  • Certification
    NSF H1
  • Composition
    Food Grade Mineral Oil
  • Container Type
    Jug
  • Food Grade
    Yes
  • Manufacturer Upc Number
    03260290
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Oil Type
    Food Grade Oil
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
  • UPC_NO
    03260290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)