Motion
HFH1-032
Food Grade Hydraulic Oil Mineral
Mi Item #03260298
MFR #HFH1-032
Price$4,235.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Hydraulic Oil Mineral
Mi Item #03260298
MFR #HFH1-032

Mfr description
HFH1-032 HYDRAULIC OIL 32 FOOD GRADE
  • Superior Protection Against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,235.46/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    32
  • Weight
    400 lb

Details

  • Application
    Bearings, Circulating Systems, Gear Pumps, Pistons, Vane Pumps
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Mineral Oil
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    03260298
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)