Motion
HFH1-068
Hydraulic Oil - Food Grade Oil, 55 gal, Jug, 68 ISO Grade
Mi Item #03260300
MFR #HFH1-068
Price$4,227.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Food Grade Oil, 55 gal, Jug, 68 ISO Grade
Mi Item #03260300
MFR #HFH1-068

Mfr description
HFH1-068 HYDRAULIC OIL 68 FOOD GRADE
  • Superior Protection Against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,227.38/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Weight
    400 lb

Details

  • Application
    Bearings, Circulating Systems, Gear Pumps, Pistons, Vane Pumps
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Food Grade Mineral Oil
  • Container Type
    Jug
  • Food Grade
    Yes
  • Manufacturer Upc Number
    03260300
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Oil Type
    Food Grade Oil
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
  • UPC_NO
    03260300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)