Specifications
Dimensions
- Container Size55 gal (US)
- ISO Grade68
Details
- Additives IncludedAnti-Wear
- CompositionSynthetic
- Oil TypeAir Compressor Oil
- Product TypeAir Tool & Air Compressor Oil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)