Motion
TC84041
840-Series Helical Flute Thread Mill, Thread Mill Type: Helical Flute, Minimum Nominal Diameter: 3/4 in
MI ITEM #03260528
MFR #TC84041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
840-Series Helical Flute Thread Mill, Thread Mill Type: Helical Flute, Minimum Nominal Diameter: 3/4 in
MI ITEM #03260528
MFR #TC84041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TC84041 840 3/4-16 5FL 0.495DIA THRDMIL

Specifications

  • Thread Mill Type
    Helical Flute
  • Minimum Nominal Diameter
    3/4 in
  • Threads Per Inch
    16
  • Material
    Carbide
  • Internal Or External Threads
    Internal & External
  • Shank Diameter
    1/2 in
  • Number Of Flutes
    5
  • Cutting Diameter
    0.495 in
  • Finish Coating
    AlTiN
  • Coolant Delivery
    External
  • Thread Standard
    UN
  • Length of Cut
    1-1/4 in
  • Overall Length
    3-1/2 in
  • Flute Direction
    Right Hand
  • Shank Type
    Plain Round
  • Series
    840

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text