Overview
Mfr description
TC96025 960 3/8 SE 2FL BN 4OAL LNG TICN
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingTiCN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Miniature End MillNo
- Spherical EndNon-Spherical End
- Overall Length4 in
- Shank TypePlain Round
- Length TypeLong
- Series960
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data